Kusam Meco Multifunction Power Meter + Harmonics Display

Sebelum PPN:
Rp40.999.900
Spesifikasi
DC Voltage (V)0-10
DC current (mA)0-20
Digital outputRS485 Output, Isolate Type with MODBUS RTU mode., 4800, 9600,19200 Baud Rate, User Selectable.
Input BurdenVoltage 0.25 VA/Unit, Current 0.25 VA/Unit, at 50/60Hz
Input Current Over Range400 % Continuous, 2000 % of rating for 10s
Input Current RangeCurrent: 110% for rating. 0-1A or 0-5A, C.T. Ratio programmable upto 9999/5A
Input Frequency (Hz)45-70
Input Voltage Over RangeVoltage: 200% Continuous, 300% of rating for 10 sec
Input Voltage Range (V)Voltage: 55-300 AC, or 300-600 AC, 45-65Hz, P.T. Ratio Programmable upto 9999 / KV
Load Resistance Drive (V)Output drive 10 DC max
Load Resistance Drive (mA)Output drive 5 maximum
Output Protection TypeNo Damage even if output is Open or Short Circuit
Output Response Time (s)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microprocessor Multifunction TRMS Power Meter + Harmonics Analyzer
Model 8100 C

Ulasan Produk

Tidak ada ulasan