Kusam Meco Mini Carbon Monoxide (CO) Gas Detector with
#Grup produk P112422901
Spesifikasi
| Auto Power Off (minute) | After 15 inactivity |
|---|---|
| Dimensions (LxWxH) (mm) | 175x55x38 |
| Display | Large LCD Display |
| Fast Sampling Time (times/second) | 2 |
| High Accuracy | 5% ± 10PPM |
| Long-Time Stability | < 5%/year |
| Measurement Range (ppm) | 0-1000 |
| Measurement Resolution (PPM) | 1PPM |
| Operating Temperature (°C) | -20 to 50; < 90%RH (Non-condensation) |
| Repeatability (%) | ±2 |
| Response Time (s) | < 30 |
| Sensor | Stabilized electrochemical Gas-specific |
| Sensor Life (year) | 5 |
| Storage Temperature (°C) | -30 to 50, (< 80% R.H.) |
| Zero Drift (PPM) | <5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mini Carbon Monoxide Gas Detector
Model - KM CO-910
KM-CO-910 Carbon Monoxide meter detects the presence of Carbon Monoxide (CO) & measures concentrations between 1-1000 parts per million(PPM). The meter indicates the presence of CO by a reading on the LCD & a beeper tone. The beeper function much like clicking of a geiger counter: above 200PPM, the beeper sounds continuously with the concentration of CO; from 35PPM to 200PPM, the beeper sounds discontinuously with the concentration of CO
Model - KM CO-910
KM-CO-910 Carbon Monoxide meter detects the presence of Carbon Monoxide (CO) & measures concentrations between 1-1000 parts per million(PPM). The meter indicates the presence of CO by a reading on the LCD & a beeper tone. The beeper function much like clicking of a geiger counter: above 200PPM, the beeper sounds continuously with the concentration of CO; from 35PPM to 200PPM, the beeper sounds discontinuously with the concentration of CO
Feature
Large LCD DisplayAccuracy is not affected by humidity
Small sensor drift
Stable readings
Compact, light and easy to carry
Low battery consumption, long battery life
Audible Alarm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Gas%20Detector%20with/p1P112422901-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
