Kusam Meco Milliamp Process Clampmeter

Sebelum PPN:
Rp30.999.900
Spesifikasi
DC mA Measurement (mA)0-40 (4-20)
Dimensions (HxWxL) (mm)59x38x212
Jaw Opening Size (mm)5 max
Operating Humidity (%)<90% @ < 30°C, <75 @ 30 to 50°C
Operating Temperature (°C)-10 to 50
Power Supply9V battery, IEC LR6
Storage Temperature (°C)-20 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4-20mA DC Process Clamp Meter
MODEL KM 071 (6 Functions 2 Ranges )

The KM 071 Milliamp Process Clamp Meter is a Hand-held battery operated clamp meter that measures 4-20 mA DC without breaking the electrical circuit. Unlike conventional clamp meters, this meter features a small jaw that easy to reach any place there is a cable carrying with a current. This meter takes a magnetic modulated technology, it can reach excellent sensitivity with great anti Earth Magnetical Field ability.

• Electronic Zero
• Percentage span (0-100%)
• Backlight display
• Measurement spotlight LED
• Data Hold

Ulasan Produk

Tidak ada ulasan