Kusam Meco Magnetic Field Meter
#Grup produk P112422868
Spesifikasi
| Accuracy | 20 mG / 2mT; ±(3.0% + 30dgts) at 50Hz / 60Hz; ±(2.5% + 5dgts) at 50Hz / 60Hz; ±(5% + 5dgts) at 30Hz / 2000Hz |
|---|---|
| Battery | Standard 9V battery |
| Battery Life (hour) | Approx. 100 |
| Dimensions (LxWxH) (mm) | 173x80x32 |
| Display | 4 digits Triple LCD Backlight display |
| Frequency Response (Hz) | 30 - 2000 |
| Operating Humidity (%RH) | Below 80 |
| Operating Temperature (°C) | 5 to 40 |
| Overload | LCD display “OL” |
| Range (mG) | 20/200/2000 |
| Ranges (mT) | 2/20/200 |
| Resolution (mT) | 0.001/0.01/0.1 |
| Resolution (mg) | 0.01/0.1/1 |
| Sample Rate (time/s) | 2.5 |
| Sensor | Triple Axis (X, Y, Z) |
| Storage Temperature (°C) | -10 to 60 (< 70% R.H.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Triaxial ELF Magnetic Field Meter
Model - KM 192
High Electromagnetic waves are generated by electric appliances, used in medical
institutions, Schools, Residences where people usually stay for a long time.
Precautions should be taken to prevent patients, Babies & other citizens from exposure
to high electromagnetic waves.
An electromagnetic wave means the wave motion of electromagnetic field. It is a form
of energy similar to light & heat that can be transmitted by radiation in the air or by an
electric conductor
Model - KM 192
High Electromagnetic waves are generated by electric appliances, used in medical
institutions, Schools, Residences where people usually stay for a long time.
Precautions should be taken to prevent patients, Babies & other citizens from exposure
to high electromagnetic waves.
An electromagnetic wave means the wave motion of electromagnetic field. It is a form
of energy similar to light & heat that can be transmitted by radiation in the air or by an
electric conductor
Feature
Uses three internal orthogonal sensors to test a wide range of ELF magnetic fields, independent of measurement angleThe tester is designed to provide the user a quick, reliable & easy way to measure magnetic field radiation levels around power lines, home appliances & industrial devices
The tester is a cost-effective hand-held instrument that is designed and calibrated to measure magnetic field radiation at different bandwidths from 30Hz to 2000Hz
Display micro tesla (mT) or milli Gauss (mG) units
Data hold (HOLD), Maximum Hold (MAX) and minimum Hold (MIN) function
Auto range or manual range select mode
Time and calendar function
Low battery indication " "
Over load display “OL”
Auto power off function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
