Kusam Meco LCD Display True RMS Digital Fork Type Clampmeter

Sebelum PPN:
Rp7.499.900
Spesifikasi
Altitude (m)Operating below 2000
Auto Power Off (minute)Idle for 32
Basic Accuracy (%)1
Dimensions (LxWxH) (mm)Approx.193x57x32
Display3-5/6 digits 6000 counts LCD display
Fork-Clamp Opening & Conductor Diameter (mm)12.5 max
Fork-Clamp Probe Width (mm)12 approx
Low Battery Indication (V)Below Approx. 2.85 for Capacitance & Hz; Below Approx. 2.5 for other functions
Operating Temperature (°C)0 to 40
Overload ProtectionCurrent via Fork-Clamp: 200A AC rms at <400Hz, Voltage via terminals: 66V DC / 920V AC rms, Other functions via terminals: 600V DC / VAC rms
Pollution Degree2
Power Consumption (mA)5 typical
Power Supply1.5V AAA x 2 battery
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTrue RMS
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.1x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)5/sec nominal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
TRMS Digital Fork Clampmeter
Model KM039F - 22 Functions 21 Ranges

Fork-clamp Current measurement
12mm Slim-Probe open jaws for easy slide into tight wirings
Cx range 200.0mF to 2500mF for start & run motor capacitors
MAX/MIN Recording Mode
5ms Crest (Peak-Hold) Mode

Features
Backlight Display
Non-Contact EF-Detection (NCV) with Hi/Lo Selectable Sensitivities
Probe-contact EF-Detection (Single-pole) for precise indication of live
Auto ranging for all ranges
Relative Mode
Data Hold
BeepLit feature for Diode & continuity
Intelligent Auto-Power off

E.M.C.: Meets EN61326-1:2013
ACA functions, in an RF field of 1V/m:
Total Accuracy = Specified Accuracy + 40 digits at around 87MHz
DCmA and Ohm Functions, in an RF field of 1V/m:
Total Accuracy = Specified Accuracy + 25 digits
Other Functions, in an RF field of 3V/m :
Total Accuracy = Specified Accuracy + 20 digits

Ulasan Produk

Tidak ada ulasan