Kusam Meco LCD Display Digital Multimeter with 10A Fused

Sebelum PPN:
Rp999.900
Spesifikasi
Basic Accuracy±(0.5%rdg + 1dgt)
Digit Size (mm)13.5
Dimensions (LxWxH) (mm)151x70x38
Display31⁄2 digit LCD display (2000 Counts)
Measurement Rate2.5 measurements per second, nominal
Operating Temperature (°C)0 to 50; R.H. <75%
Over Range Indication\"1\" or \"-1\" displayed
PowerSingle, Standard 9V battery
SensingAverage
Storage Temperature (°C)-20 to 60 (< 80% R.H.)
polarityAutomatic, positive implied, (-) negative polarity indication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
31⁄2 DIGIT 1999 Counts Digital Multimeter
MODEL - 108 (8 Functions 23 Ranges)

10 A Fused
High Accuracy, Large LCD, Digital reading
Alarm Buzzer sounds when the lead is
connected to the wrong input terminals
Instant Continuity Buzzer
Battery check function

Features
Overload protection on all function ranges
Recessed safety designed input jacks
Transistor hFE Test & Battery Test
Diode & Continuity Test

Ulasan Produk

Tidak ada ulasan