Kusam Meco LCD Backlight Dual Display Digital Temperature Humidity Meter

Sebelum PPN:
Rp1.799.900
Spesifikasi
AccessoriesUsers manual, battery & soft carrying pouch
Battery1.5V x 3 AAA Battery
Dew Point & Wet Bulb±2%°C (5-50°C (41-122°F)/10-90%RH)
Dew Point Range (°C)-20-50
Dew Point Resolution (°C)±2
Dimensions (mm)184x56x36
Humidity Accuracy (%RH)±4 (25°C(77°F)/10-90), Full range accuracy is ±5
Maximum Response Time (s)30
Operating Current (mA)About 13 (without backlight), about 17 (with backlight)
RF Range (%RH)0-100
RF Range Resolution (%RH)±4
Surrounding Temperature (°C)-20-70
Surrounding Temperature (°F)-4-158
Surrounding Temperature Resolution (°C)±1
Temperature Accuracy (°C)±1% between 5-50°C (41-122°F)
Wet Bulb Range (°C)-20-50
Wet Bulb Temperature Resolution (°C)±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
HUMIDITY & TEMPERATURE METER MODEL - KM 8010MK-1
- Data record
- Data retrieving
- Data deleting
- Automatic power off
- LCD backlight display
- Max & Min Reading
- Data Hold

Ulasan Produk

Tidak ada ulasan