Kusam Meco Irthermo-Anemometer With Built-In Infrared Thermometer

Sebelum PPN:
Rp21.999.900 - Rp42.999.900
Spesifikasi
Dimensions (LxWxH) (inch)7.24x2.75x1.57
Dimensions (LxWxH) (mm)184x70x40
Infrared Thermometer Accuracy (°C)±3.0 from -32.0 to 20.0; ± 2.0 from -20.0 to 100.0; ± 2% from 100.0 to 537.0
Infrared Thermometer Accuracy (°F)±5.4 from -25.0 to- 4.0; ±3.6 from -4.0 to 212.0; ±2% from 212.0 to 999.0
Infrared Thermometer Range (°C)-32-537.5
Infrared Thermometer Range (°F)-25.0-999.0
Operating Humidity (%RH)10-90
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Record FunctionYes (9 Points)
Sample Time (s)Approx. 0.5
SensorAir Velocity/Air Flow sensor: Hot wire , Temperature: Thermopile
Storage Temperature (°C)-10 to 60
Storage Temperature (°F)14 to 140
Telescope Probe Dimensions (inch)Approx. 70.8 (include wire rod)
Telescope Probe Dimensions (mm)Approx. 1800 (include wire rod)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IRTHERMO-ANEMOMETER WITH BUILT-IN INFRARED THERMOMETER (HOT AIR ANEMOMETER)

IRthermo-Anemometer is with built-in non-contact Infrared Thermometer. The IRthermo-Anemometer is the air velocity, air flow (volume), air temperature, and non-contact infrared temperature measuring instrument. To measure the air velocity, put the sensor head face to the measurement air. Then the first reading will show the air velocity value. To measure a temperature, point the meter at a target until the temperature is read. (Make sure the target area is larger than the unit’s spot size. For large target object ensure that you are within target distance.

SAFETY:
- CE Certification
- EN61326: Electrical equipment for measurement, control & laboratory use.
- IEC60825-1: Safety
- IEC61000-4-2: Electrostatic discharge immunity test.
- IEC61000-4-3: Radiated, radio-frequency, electromagnetic field immunity test.
- IEC61000-4-3: Power frequency magnetic field immunity test.

Accessories
9V Battery, Instruction Manual, Carrying case, AC Input (KM732&KM733 include USB Cable, PC interface Window-bace softwave)
Feature
· Simultaneous display of air flow in CFM / CMM or air velocity plus ambient temperatures.
· Combination of hot wire & standard thermister, deliver rapid & precise measurements event at low air velocity.
· Wide range measurement of air velocity, fast response time.
· Multi-functions for air velocity measurement: m/s, km/h, ft/min, knots, mile/h.
· Infrared thermometer measures remote surface temperature to 932°F (500°C) with 8:1 distance to spot ratio and laser pointer.
· USB PC Interface.
· Super large LCD with dual function display, read the air velocity & temperature at the same time.
· Real time data logger, built in clock (hour-min.-sec., Year-month-date).
· Data hold and record / recall maximum, minimum and average reading.
· Ultra low power consumption in shutdown mode.
· Auto power off after 10 minutes (30 Minutes with AC Power)

- AC Power
- Multiple LCD Display
- Max/Min/Avg
- Auto Power Off
- LCD Backlight
- Data Hold
Use
- Environmental testing
- Far distance temp. monitor
- Ventilation system
- Flow hoods
- Refrigerated Case
- Air Conveyors
- Fans/motor/blower
- Furnace velocity

Ulasan Produk

Tidak ada ulasan