Kusam Meco Infrared Thermometer with Temperature Range

Sebelum PPN:
Rp1.099.900
Spesifikasi
AccessoriesBattery, User Manual & Carrying case
Accuracy100°C ±2% or £ 100°C ±2°C
Distance to Spot Ratio12:1
EmissivityAdjustable (0.1 to 1.0)
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Power Supply9V battery
Resolution (°C/°F)0.1
Response Time (ms)500
Storage Temperature (°C)-20 to 50 (-4 to 122°F)
Temperature Range (°C)-50 to 380
Temperature Range (°F)-58 to 716
Wave Length (mm)8-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Infrared Thermometer
Model IR-L 380

Laser pointer for accurate target aiming
Backlight ON / OFF Selection
°C / °F Selection
Automatic Data Hold
Low Battery Indication
Auto Power Off

Ulasan Produk

Tidak ada ulasan