Kusam Meco High Voltage Detector

Sebelum PPN:
Rp2.699.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
24KV AC High Voltage Detector
Model 276HD
The detector detects the presence of voltage from 80V ~ 600V & 3KV ~ 24KV in AC lines. An elongated insulation rod permits checking of high tension circuits at safe distance for voltage.
The equipment is compact, light weight, and easy to handle, and is also available for voltage detection in low-tension circuits.
Feature
Telescopic, Compact, light-weight and handy
High-voltage detection: The equipment, whether in stretched state is available for voltage detection in high-tension circuits (3.3kV, 6.6kV & 24KV) whether the wires involved are naked or insulated
Low Voltage detection: The equipment can be used for voltage detection in low-tension circuits (80V ~ 600V) by holding the nameplate portion of the detecting head. Before-use check can easily be done by plugging in an AC 100V plug socket, without using a tester
Easy to recognize indication: Intermittent lighting in red of a high intensity light-emitting diode and intermittent audible sound of an electronic buzzer are readily recognizable at a full daylight, noisy location
Waterproof: The detecting head, being tightly enclosed, is free from any trouble due to dust, dirt, water

Ulasan Produk

Tidak ada ulasan