Kusam Meco High Performance High Voltage Insulation Resistance Tester
#Grup produk P112422424
Spesifikasi
| Automatic Record Test Time Range (s) | 0-9999 |
|---|---|
| Automatic Shutdown | After 15 minutes start up will shut down automatically without any operation |
| Battery Indication | Yes, when battery voltage low will remind to replace the battery |
| Capacitance Test Range | 10nF~25uF;Accuracy: ± 10%rgd ±10 nF |
| Current Test Range | 0.01nA-9mA; Accuracy: ± 5%rdg ± 0.5nA |
| Dielectric Absorption Ratio Test | Yes |
| Filtered Resistance Test Mode | 10S, 20S, 30S, 40S (4 selection) |
| Insulation Resistance Range (ohm) | KM 5305IN 0.5MΩ-10TΩ; KM 5310IN 0.5MΩ-20TΩ; KM 5315IN 0.5MΩ-30TΩ |
| Meter Dimensions (mm) | 280×260×160 |
| Output Short Circuit Current (mA) | ≥7 |
| Output Voltage Accuracy | (5-10%)±10V |
| Polarization Index Test | Yes |
| Power Supply | Rechargeable lithium battery pack 6.2Ah |
| Ramp Test Mode | The output voltage will start at 10% of the preset voltage and increase in steps of 10% until the preset voltage is reached |
| Rated Voltage (V) | 250, 500, 1000, 2500, 5000 |
| Storage Function | Automatically store the real-time test data with test date, time and timing, total of 1000 groups |
| Test Wire | Red high voltage test wire 1 pcs (with alligator clip 1PCS and hook 1PCS), green test wire 1PCS, black test wire 1PCS |
| Upload Function | Upload the stored data to computer with USB communication cable |
| Voltage Monitor | Monitor the voltage of the measured object, and monitor discharge status after test, Forbidden to test when voltage is larger than 36V, protect instrument and operator |
| Voltage Test Range (AC/DC) (V) | 0-1000 ;Accuracy: ± 5%rdg ±3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
High Performance High Voltage Insulation Resistance TesterKM 5305IN / KM 5310IN / KM5315IN
• Suitable for Measuring Insulation Resistance in 400KV Substations.
• Max Output Voltage 15KV
• Max Test Resistance 30TW
• Max Short Circuit Current 7mA
• Polarization Index Test (PI)
• Dielectric Absorption Ration Test (DAR)
• Ramp Test Mode (RAMP)
• Filtered Resistance Test Mode (FR)
• True Color Touch Screen
• Large Capacity Rechargeable Lithium Battery
• USB Data upload function.
• CAT IV 600V
Features:
• The combination of touch color screen, button and wave band knob, the function perfect can be directly tested with one button, the operation of inquiry record is simple and convenient
• Rich display content which can display on same screen:various test modes and insulation resistance value, output voltage and the voltage of tested object, current, test timing, test time, battery power, operation help, etc
• Double shell structure, firm and durable, protection level IP65
• Large capacity rechargeable lithium battery
• Voltage monitor function, automatically monitor live voltage of the tested object
• Test timer function, automatically record test time
• Automatic discharge function, Instantaneous release the charging charge of the measured object after the test, no need to add the discharge circuit
• Store function, automatically store 1000 groups of real-time test data with test date, time and timing
• Upload function, the recorded data can be uploaded to the computer by USB communication cable for data statistical analysis
Technical Specifications :
Rated Voltage
KM 5305IN 250v,500v,1000v,2500v, 5000v
KM 5310IN 250V,500V,1000V,2500V,5000V,10KV
KM 5315IN 250V,500V,1000V,2500V,5000V,10KV,15KV
Output Voltage Accuracy
KM 5305IN (5%~10%)±10V
KM 5310IN (5%~10%)±10V
KM 5315IN (5%~10%)±10V
Insulation Resistance Range
KM 5305IN 0.5MΩ~10TΩ
KM 5310IN 0.5MΩ~20TΩ
KM 5315IN 0.5MΩ~30TΩ
Output Short Circuit Current
KM 5305IN ≥7mA
KM 5310IN ≥7mA
KM 5315IN ≥7mA
Power Supply:Rechargeable lithium battery pack 6.2Ah
Polarization Index Test:Yes
Dielectric Absorption Ratio Test:Yes
Ramp Test Mode:The output voltage will start at 10% of the preset voltage and increase in steps of 10% until the preset voltage is reached
Filtered Resistance Test Mode:10S、20S、30S、40S (4 selection)
Voltage Test Range: AC/DC 0V~1000V;Accuracy: ± 5%rdg ±3V
Current Test Range: 0.01nA~9mA;Accuracy: ± 5%rdg ± 0.5nA
Capacitance Test Range: 10nF~25uF;Accuracy: ± 10%rgd ±10 nF
Voltage Monitor:Monitor the voltage of the measured object, and monitor discharge status after test, Forbidden to test when voltage is
larger than 36V, protect instrument and operator
Test Timer Automatic record test time, time range: 0s~9999s
Storage Function:Automatically store the real-time test data with test date, time and timing, total of 1000 groups
Upload Function:Upload the stored data to computer with USB communication cable
Battery Power Indication:Yes, when battery voltage low will remind to replace the battery
Automatic Shutdown:After 15 minutes start up will shut down automatically without any operation
Meter Dimension 280mm × 260mm × 160mm
Meter Weight 4900g (include battery)
Test Wire:Red high voltage test wire 1 pcs (with alligator clip 1PCS and hook 1PCS), green test wire 1PCS, black test wire 1PCS
Protection Level Close the case IP65; open the case IP40
Working Environment -20°C~50°C;80%rh
Store Environment -25°C~65°C;80%rh
Insulation Resistance 50MΩ(1000V)(between the test circuit and shell)
Withstand Voltage AC 3KV 50Hz 1min(between the test circuit and shell)
Suitable Safety Standard IEC61010-1,IEC61326-1
Accessories
Host: 1PCS, high voltage test wire(red): 1PCS, Test wire (green): 1PCS; Test wire (black): 1PCS; Alligator clip: 1PCS;
Hook 1PCS; USB communication cable 1PCS; Software CD: 1COPY; Tool bag: 1PCS
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
