Kusam Meco Ground Pile Type Clamp Ground Resistance Tester

Sebelum PPN:
Rp48.999.900
Spesifikasi
Accuracy Guarantee for Temperature and Humidity23°C ±5°C , below 75%RH
Clamp Resistance Range (ohm)0.00-1500
Clamp Size (mm)68
Communication LineUSB communication line 1
Current Resolution (mA)0.001
Current Resolution (μA)1
Display2.4inch color LCD screen
FunctionGround resistance test, loop resistance test, AC current test, AC voltage test
Ground Voltage (V)600
LCD Size (mm)46×29
Leakage Current Range (A)0.000m - 40
Measure Time (time/s)1 time/sec
Meter Dimensions (mm)273×106×53
Power SupplyDC 3.7V lithium battery
Resistance Resolution (Ω)0.01
Three Four Wire Method Range (ohm)0-3000
USBWith USB interface, uploaded the data to the computer, saved and printed
Voltage Resolution (V)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ground Pile Type Clamp ground resistance tester
MODEL - KM 1920

Ground-pile clamp ground resistance tester, also known as loop resistance tester, is used to test ground resistance. This meter uses a brand new 2.4-inch luxury color screen design, with clamp resistance, three or four-wire resistance, AC voltage, current measurement functions, and also has data storage, data access, alarm, automatic shutdown and other functions. The whole machine is beautiful and high-grade, wide range, high resolution, convenient operation, easy to carry, accurate, reliable, stable performance, and strong anti-interference ability. Moreover, it has a shock-proof, dust-proof, and moisture-proof structure. It is a commonly used and indispensable instrument for telecommunications, electric power, meteorology, computer rooms, oil fields, electromechanical installation and maintenance, and industrial enterprises that use electricity as industrial power or energy. It is suitable for measuring grounding resistance of various telecommunications, electricity, meteorology, computer rooms, oil fields, power distribution lines, transmission lines of iron towers, gas stations, factory grounding grids , lightning rods, etc. The ground pile clamp ground resistance tester is controlled by a microprocessor and can accurately detect ground resistance. It uses fast filtering technology to minimize interference. At the same time with data storage and data upload functions
Feature
Built-in rechargeable battery
TFT color screen display
USB data upload function
Data storage
Real-time battery power indicator
Back light
Alarm function
Low battery voltage indication
Overload protection

Ulasan Produk

Tidak ada ulasan