Kusam Meco Flexible Current Probe

Sebelum PPN:
Rp9.299.900
Spesifikasi
Accuracy (%)3% ±5 digits (45/65Hz)
Frequency Range (Hz)45-500
Low BatteryIndicated by a red LED
Measurement Range (A)30/300/3000
Noise (A)0.03/0.075/0.5
Output Sensitivity (mV)100/10/1 per A (AC Coupled)
Phase Error (°)<±1
Position Sensitivity±2.8% of full scale
Power IndicatorIndicated by a green LED
Power SupplyUM-4 or AAA 1.5V Battery x 2 (alkaline battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• 18" flexible sensor fit around conductors up to 5.8" in diameter.
• TRMS Reading (CA 3000D)
• 8.5mm coil diameter allows measurement in tight spaces. (Double insulated)
• 1.8m (6 ft) cable.
• Flashing LED low battery indicator. (CA 3000)
• Dual banana plug termination for direct input into DMM. (CA 3000)
• EN 61010, CAT IV 600V, CAT III 1000V.

Ulasan Produk

Tidak ada ulasan