Kusam Meco Flameproof Type Earth Resistance Tester

Sebelum PPN:
Rp33.999.900
Spesifikasi
AccessoriesTest Ring, Batteries, User Manual & Carrying case
Alarm Critical Value Setting Range Resistance (ohm)1-199
Audio-Light Alarm\"beep--beep--beep --\" alarm sound. Press “AL” key to turn on and off
Clamp Opening Size (mm)32
Clamp Size (mm)65x32
Data Storage99 unit
Dimensions (LxWxH) (mm)Approx. 285x85x56
External Magnetic Electric Field<40A/m;<1V/m
LCD Screen Dimensions (LxW) (mm)47x28.5
LCD screen4-bit LCD digital display
Power6VDC (4 PCS alkaline dry battery)
Protection LevelDouble insulation
Resistance Measurement Frequency (Hz)>1K
ShiftAutomatic shift
Single Measurement Time (s)0.5
StructureClamp CT
Working Temperature (°C)-20 to 55 (10-90%RH)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Flameproof Type Earth Resistance Tester
MODEL - KM 1820 EX

1. Explosion-proof products, can be used in the corresponding e nvironment, the shell is made of anti-stat i c engineering plastic and safer
2. Ex-mark: Exia II BT3Ga, Explosion-proof qualified No.: CE13.2263
3. When measuring the loop earth system, no need to disconnect the grounding down leads, no need w it h auxiliary electrode
4. Clamp Earth Resistance Tester can measure the ground fault which can’t be measured by traditional method, and apply in the situation where traditional methods could not measure
5. Audible and visible alarm, data memory, data hold functions

Ulasan Produk

Tidak ada ulasan