Kusam Meco Fibre Glass Rod

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hot Stick
HS120R & HS800

• Used for the extraction of fuses, isolators & fuse switch disconnections
• Can be attached to the 275 HP Proximity Detectors and contact Capacitive Detectors 21x HVD
• Universal "sunrise" head attachment to fit special tool fittings
• Head Section rated at 100kV per 300mm (5 min)
• Comes complete with sunrise fitting and fuse extractor
• Set includes three 1.8m sticks and one 1.2m head section
• The 1.2m head section is complete with universal sunrise fitting
• Carry bag included
• Meets IEC 60855
Feature
• Bright LED visual indication
• Audible indication
• Easy-to-prove method
• Self-test function
• Non-contact detection by proximity
• Convenient to use
• Light weight, robust & compact
• Easy access to batteries
• Comply with EN61326-1

Ulasan Produk

Tidak ada ulasan