Kusam Meco Dual Trace 60MHz Analog Oscilloscope

Sebelum PPN:
Rp43.999.900
Spesifikasi
CRT (Cathode Ray Tube)6inches rectangular screen with internal graticule, 8*10 div (1 div = 1cm) Vertical deflection
Deflection Factor5mV/div to 5V/div ± 3%, (1mV / div to 1V / div ± 5% at*5), 10steps
Display ModeCH1, CH2, CH3, ADD ALT & CHOP
Input CouplingAC, DC, Grounding
Maximum Input Voltage (V)40 (DC+AC peak value) when ≤ 1KHz
Polarity Selection±(CH2 only)
Power SupplyAC 220V ADN (110V optional)
Rise Time (ns)≤ 17.5
Triggering ModeAUTO / NORM / AV-V / AV-H
VerticalALT / CHOP / ADD X-x10 / Y-x5; Polarity reversal; CH1 Sync output

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dual Trace Analog Oscilloscopes
Model - KM-5060 - 60MHz

Dual channels / dual traces, X-Y mode
6inch display, high brightness oscilloscope tube
High sensitivity triggering, upto 1mV / division clearer display
than ordinary oscilloscope
TV synchronous separation circuit to observe stable TV signal

Ulasan Produk

Tidak ada ulasan