Kusam Meco Dual Display 600A AC TRMS Digital Clampmeter

Sebelum PPN:
Rp9.999.900
Spesifikasi
APO Consumption (μA)Typical 5
APO Timing (minute)Idle for 32 approx.
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)217x76x37
Display3-5/6 digits 6000 counts, dual display
Jaws Opening Size & Conductor Diameter (mm)30 Max
Low Battery (V)Below approx. 2.85 for Capacitance & Hz; Below approx. 2.5 for other functions
Operating Temperature (°C)0 to 40
Power Consumption (mA)typical 6.2
Power SupplyStandard 1.5V AAA Size Battery X 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTrue RMS
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)5 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
AC True RMS Digital Clampmeter
Model KM 175D

AmpTip TM low-current range
Backlighted LCD display
Duo-Core to simultaneously measure clamp-on Amps + A DMM functions
VFD-V & Hz for fundamental V/Hz of most Variable-Frequency-Drives
Display Hold & Non-Contact EF-Detection (NCV)
AC True RMS Voltage & Current functions
Fast 80ms Peak-RMS mode to capture in-rush currents
Probe contact EF-Detection for more precise indication of live
Line level ACV frequency 10.00Hz to 999.9Hz
Cx ranges 200.0 μF to 2500 μF for start & Run Motor Capacitors

Ulasan Produk

Tidak ada ulasan