Kusam Meco Digital Ultrasonic Thickness Meter (Alat ukur ketebalan)
#Grup produk P112422062
Spesifikasi
| Accessories | Sensor 1pc., Coupling agent-1 bottle, Calibration block |
|---|---|
| Adjustment Range of Sound Speed (m/s) | 1000-9999 |
| Battery | 3 Ni-MH rechargeable batteries of 1.2V |
| Data Storage | 500 |
| Dimensions (mm) | 65x146x30 |
| Lower Limit of Pipe Measurement (mm) | Φ20x3 (steel) |
| Measurement Error | ±(0.5%H+0.05)mm |
| Measuring Range | 1.00-225.0mm |
| Operating Frequency (Hz) | 5M |
| Probe | Measurement Parameters |
| Temperature Range of Operation (°C) | 0 to 40 |
| USB Charging | 5V 1A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultrasonic thickness gauge
KM 131D
Introduction
The intelligent and hand-held ultrasonic thickness gauge is controlled by a microprocessor, which can measure thickness and sound speed of various materials quickly, accurately and without damage by ultrasonic measurement. This instrument is capable of accurate measurement for different materials or parts in industrial production, as well as monitoring pipelines and pressure vessels of production equipment, and corrosion degree of various parts in use. It can also be widely used in manufacturing, metal processing, commodity inspection and other testing areas. Any material that allows ultrasonic to transmit at a constant speed and that is distinguishable from waves reflected from the back side is applicable to this instrument.
Application
The thickness of any good conductor for ultrasonic waves with top & bottom surfaces parallel to each other, like metal, plastic, ceramic & glass, can be measured with the instrument. For example: aluminum, copper, gold, resin, water, glycerin, etc. The internal particles of cast iron are too big for this instrument!
KM 131D
Introduction
The intelligent and hand-held ultrasonic thickness gauge is controlled by a microprocessor, which can measure thickness and sound speed of various materials quickly, accurately and without damage by ultrasonic measurement. This instrument is capable of accurate measurement for different materials or parts in industrial production, as well as monitoring pipelines and pressure vessels of production equipment, and corrosion degree of various parts in use. It can also be widely used in manufacturing, metal processing, commodity inspection and other testing areas. Any material that allows ultrasonic to transmit at a constant speed and that is distinguishable from waves reflected from the back side is applicable to this instrument.
Application
The thickness of any good conductor for ultrasonic waves with top & bottom surfaces parallel to each other, like metal, plastic, ceramic & glass, can be measured with the instrument. For example: aluminum, copper, gold, resin, water, glycerin, etc. The internal particles of cast iron are too big for this instrument!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1qP112422062-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
