Kusam Meco Digital Tachometer (Non-Contact Type)

Sebelum PPN:
Rp3.499.900
Spesifikasi
AccessoriesManual, Carrying case & 2pcs of Reflecting Tape (190mm)
Accuracy±(0.05% + 1dgt)
Detecting Distance (mm)50 to 500
Dimensions (LxWxD) (mm)155x70x35
Display5 digits, 18mm (0.7”) LCD White Backlight display
MemoryMax value, Min value & Last value automatically stored in memory & save 96 set of continuous data
Operating Humidity (%RH)Less than 80
Operating Temperature (°C)0 to 50
Power Supply3x1.5V AA Size Battery
Range I (Hz)0.05-1666
Range I (RPM)2.5-99999
Resolution (Hz)0.01Hz (0.05 to 99.99Hz); 0.1Hz (over 100Hz)
Resolution (rpm)0.1 (2.5-999.99); 1 (over 1000)
Sample Time (s)0.8 (Over 60 RPM)
Test RangeAutoranging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NON-CONTACT LASER BEAM
DIGITAL TACHOMETER
MODEL KM 2234BL

Digital Tachometers use latest technology for accurate measurements. It has Exclusive one chip of Microcomputer LSI Circuit, It is housed in tough ABS case & has ergonomic design for easy holding in the hand.

Ulasan Produk

Tidak ada ulasan