Kusam Meco Digital Stroboscope Tachometer
#Grup produk P112421966
Spesifikasi
| Accuracy (%) | ±0.05 |
|---|---|
| Coarse Adjust Amplitude (RPM) | ± 10 (< 1000RPM) , ± 100 (≥1000 RPM) |
| Dimensions (mm) | 195x73x38 |
| Display | 5 Digits 40,000 Counts backlight LCD dislpay |
| Fine Adjust Amplitude (RPM) | ±0.1 (< 1000RPM) , ±1 (≥1000 RPM) |
| Manual/Auto-Adjust | Coarse adjust button and Fine Adjust button |
| Measurement Range (rpm) | 60-40000 |
| Power | 4 x 1.5 V AAA Battery |
| Range (rpm) | 60 - 40.000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Stroboscope Tachometer
Model KM 2240 (60~ 40,000 RPM / FPM)
Stroboscope is a flash - frequency velocity measuring device. It is a rotation speed measuring device that makes use of persistence of vision (when the light source synchronize with the rotation speed of an object at a pre-set flashing frequency, a relatively static phenomenon called visual persistence will occur).In the course of observation of an object that rotates or moves at a high speed ,adjust the flashing frequency of the device to synchronize it with rotation or movement speed of the object. . Although the object being measured moves at a high- speed, it appears to move slowly or static. This is an optical phenomenon of visual persistence whereby high -speed movement of an object can be easily observed with the naked eye. By using this method, the rotation speed of various rotating objects can be measured, and the movement and defect on the surface of an object can be inspected or detected. It is widely used to detect the defects on the surface and movement track of high - speed rotating objects such as various types of rotors, meshing gears, vibration diagnostic equipment as well as textiles, printing production lines etc.
Model KM 2240 (60~ 40,000 RPM / FPM)
Stroboscope is a flash - frequency velocity measuring device. It is a rotation speed measuring device that makes use of persistence of vision (when the light source synchronize with the rotation speed of an object at a pre-set flashing frequency, a relatively static phenomenon called visual persistence will occur).In the course of observation of an object that rotates or moves at a high speed ,adjust the flashing frequency of the device to synchronize it with rotation or movement speed of the object. . Although the object being measured moves at a high- speed, it appears to move slowly or static. This is an optical phenomenon of visual persistence whereby high -speed movement of an object can be easily observed with the naked eye. By using this method, the rotation speed of various rotating objects can be measured, and the movement and defect on the surface of an object can be inspected or detected. It is widely used to detect the defects on the surface and movement track of high - speed rotating objects such as various types of rotors, meshing gears, vibration diagnostic equipment as well as textiles, printing production lines etc.
Feature
Measuring Tach And Vibratility By Non-contactLarge LCD Display With Backlight
Digital Control to adjust Flash Frequency
Low Power Consumption< 1000 RPM Coarse adjust:± 10 RPM ; Fine adjust:± 0.1 RPM; ≤1000 RPM Coarse adjust:± 100 RPM Fine adjust:± 1RPM
This tachometer is used the microcomputer (CPL) technique , photoelectrical technique and LCD for one instrument combine PHOTO TACH & MOTION & SURFACE damage or uneven surface
Light in weight and easy to carry
Backlight control switch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
