Kusam Meco Digital RCD (ELCB) Tester Suitable for Single-phase Circuits

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy±(3%+3)
Compliance standardIEC 61010-1, IEC 61010-2-030, IEC 61010-2-033, IEC 61557-1:2007; IEC 61557-6:2007, EN61326-1, EN61326-2-2
Connection CheckSimultaneously test the trip time and trip current
Display (mm)71x34
Frequency (Hz)45-65
Lead Sequence CheckLCD
Operating Current (mA)10/20/30/100/300/500; 10/20/30/100/300/500; 10/20/30; 10/20/30/100/300/500
Operating Voltage (V)195-253
Phase Angle Selection (°)0 and 180
Power1.5V battery (LR 6) x 6
Product Size (WxHxD) (mm)160x100x71
Range SettingX1/2; X1; X5; Auto Ramp
Resolution (V)1
Standard AccessoriesTest line, elastic strap, manual
Trip Time Accuracy±(2%+2)
Voltage Range (V)30-600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
KM-582 is mainly used to detect whether the RCD in the circuit can be triggered normally. It is only suitable for single-phase circuits with the supply voltage range of 195-253V. Its voltage measurement range is 30-600V, 45-65Hz
● Auto power off function
● LCD backlight
● Data Hold
● Auto ramp
● Buzzer indication to disconnect
● Over-range indication
● 1000 counts display
● Low battery indication: <7.2V
● Mis-operation buzzer
● Power off buzzer
● Fuse protection
● CAT III 600V

Ulasan Produk

Tidak ada ulasan