Kusam Meco Digital Multimeter with Mechnical Terminal Blocking

Sebelum PPN:
Rp2.199.900
Spesifikasi
Auto Power Off (minute)The meter will shut off automatically about 15 after power is ON if the meter is not in use.
Digit Height (mm)28
Dimensions (LxWxH) (mm)192 x88x42
Display31⁄2 digit 1999 counts LCD display with automatic sign and Function annunciators
Low BatteryThe sign is displayed when the battery Voltage drops below the operating Voltage.
Measurement Rate2.5 measurements per second , nominal.
Operating Temperature (°C)0 to 40
Operating Temperature (°F)32 to 104
Over Range IndicationHighest digit of (1) or (-1) is displayed.
PowerSingle 9 V Battery
SensingAverage
Storage Temperature (°C)-10 to 50
Storage Temperature (°F)14 to 122
polarityAutomatic (-)negative polarity indication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3½ Digit Large Display Digital Multimeter With Terminal Locking System
MODEL - KM 6030 (21 functions 32 ranges)

• Test lead jack mechanical protection function & full Range over-load protection function
• Low power consumption CMOS double integration, A/D transform integrated circuit
• Back light display
• Auto Zero Calibration
• Auto Polarity display
• Low Battery & Over range indication.
• Selected range displayed on LCD.
• Instant continuity Buzzer.
• Recessed safety designed Input jacks
• " DATA HOLD" switch freezes reading

Ulasan Produk

Tidak ada ulasan