Kusam Meco Digital Multifunction Power

Sebelum PPN:
Rp18.999.900
Spesifikasi
Baudrate1200, 2400, 4800, 9600, 19200, 384000
CommunicationRS-485 ModBus RTU (Optional)
Current Range (A)Input 5, suitable for 2m-6; Input 1, suitable for 2m-1.5
Dielectric StrengthAC 2.8KV/Min, between Input / Power / Case
Dimensions (WxHxL) (mm)100x100x96
DisplayLCD display with backlight
EthernetTCP / IP 100 Base T
HarmonicsKM-PM-100H 15 times for voltage and current
Input BurdenVoltage = 0.25VA, Current = 0.2VA
Input Frequency (Hz)45-70
Ip CodePanel:IP64 ; Case:IP 20
MountingPanel Flush Mounting
Operating Condition (°C)-20 - +65 - 20- 90% RH Non-Condense
Output4 Alarm setting, 4 Sets DC ~ 4-20mA (output > 500Ω), 2 Sets of pulse
Power Comsuption (W)<3
Power SupplyAC 85~265V / DC 100 ~300V 50 / 60Hz
Response Time (s)≤ 1
Storage Temperature (°C)-40 to +75; 20-90% RH Non-Condense
System Supported1Φ 2 W / 1Φ 3 W / 3Φ 3 W / 3Φ 4 W
Voltage Range (V)- Input 55-440V (L-L) (Max: 480V L-L); - Input 55-600V (L-L) (Max: 700V L-L)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital Multifunction TRMS Power Meter
MODEL- KM-PM-100

LCD display screen with backlight
Programmable brightness for backlight
Ethernet TCP _ IP 10/100 BaseT (Optional)
Programmable for PT and CT ratio
Measures ± WH and ± VARH (10-digit display)
TRMS smpling, 128 section per cycle
Password - protection for unauthorized setting
Memory for 10 years

Ulasan Produk

Tidak ada ulasan