Kusam Meco Digital Medium Voltage Multifunction Insulation Resistance & Continuity Voltage

Sebelum PPN:
Rp15.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1 KV Digital Multifunctions & Insulation Resistance and Continuity Voltage Tester
MODEL 1154 TMF

• Auto Discharge Function on all tests& all ranges.
• Gas Arrester Test
• MOV / Protection Devices Test
• Preselectable Measurement Time : Auto Stop on completion of Test
• Auto Stop & Hold Function.
• Ener Save ™
• Can be calibrated in All calibration laboratories
• Buzzer ON/OFF by key : Always ON
• Nominal Voltage @ 1mA on all Insulation Ranges
• Continuity Short Circuit Current >220mA (225mA typical)
• Continuity Open Circuit Voltage of 5V DC
• Smart Hold & Stop on Voltmeter AC / DC
• Test ON/OFF

• Automatic AC / DC Voltage Test At Start-Up
• Battery Test at switch ON / RESET Lead Resistance Null Facility

Ulasan Produk

Tidak ada ulasan