Kusam Meco Digital Insulation Resistance Tester
#Grup produk P112421629
Sebelum PPN:
Rp65.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ±3%rdg±5dgt |
|---|---|
| Backlight | Controllable gray screen backlight, suitable for use in dim places |
| Basic Condition (°C) | 23±5, below 75%RH |
| Display Mode | 4-bit large LCD display, gray screen backlight |
| Instrument Size (LxWxH) (mm) | 240x188x85 |
| Insulation Resistance (ohm) | ≥50M (between measuring line and housing) |
| Output Short Circuit Current (mA) | ≥6 |
| Power | 12V rechargeable battery |
| Power Consumption (mA) | 30 Max. (standby: backlight off), 42 Max. (Turn on backlight), 200 Max. (measure: backlight off) |
| Pressure Resistance (kV/Hz) | AC3/50 1min |
| Rated Voltage Accuracy (V) | x(1±10%) |
| Resolution (ohm) | 0.01 |
| Step Voltage (V) | ±5, ±50 for each range |
| Storage Humidity (%RH) | < 90 |
| Storage Temperature (°C) | -15 to 55 |
| USB interface | With USB interface, software monitoring, storage data can upload computer, save and print |
| Working Humidity (%RH) | <85 |
| Working Temperature (°C) | -10 to +50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
5KV DIGITAL INSULATION RESISTANCE TESTER MODEL- KM 5405
Digital insulation resistance meter, also name megohmmeter, high voltage insulation resistance tester, is used for insulation resistance test. This instrument has a large LCD screen gray backlit display, data storage, data review, alarm, Automatic discharge, charging, automatic shutdown & other functions. At the same time, it also has the function of measuring absorption ratio and polarization index of AC voltage and DC voltage. The machine is beautiful & upscale, has a wide range, high resolution, convenient operation, easy to carry, accurate, reliable, stable performance, Large output power, strong anti-interference ability.
Digital insulation resistance meter also has a shockproof, dustproof, moisture-proof structure, and adapts to the harsh working environment. It is a commonly used & indispensable instrument for Telecommunications, electricity, weather, computer rooms, oil fields, electro mechanical installation and maintenance, and industrial enterprises that use electricity as industrial power or energy. It is suitable for measuring the resistance value of various insulating materials and the insulation resistance of transformers, motors, cables and electrical equipment.
Suitable for Safety Regulations
"IEC61010-1, IEC1010-2-31, IEC61557-1,5, IEC60529(IP54) pollution grade 2, CAT IV 600V
Accessories
High voltage bar, High voltage test line,USB communication lineUSB, charger, Software CD, Instruction Manuals, Instruments box
Digital insulation resistance meter, also name megohmmeter, high voltage insulation resistance tester, is used for insulation resistance test. This instrument has a large LCD screen gray backlit display, data storage, data review, alarm, Automatic discharge, charging, automatic shutdown & other functions. At the same time, it also has the function of measuring absorption ratio and polarization index of AC voltage and DC voltage. The machine is beautiful & upscale, has a wide range, high resolution, convenient operation, easy to carry, accurate, reliable, stable performance, Large output power, strong anti-interference ability.
Digital insulation resistance meter also has a shockproof, dustproof, moisture-proof structure, and adapts to the harsh working environment. It is a commonly used & indispensable instrument for Telecommunications, electricity, weather, computer rooms, oil fields, electro mechanical installation and maintenance, and industrial enterprises that use electricity as industrial power or energy. It is suitable for measuring the resistance value of various insulating materials and the insulation resistance of transformers, motors, cables and electrical equipment.
Suitable for Safety Regulations
"IEC61010-1, IEC1010-2-31, IEC61557-1,5, IEC60529(IP54) pollution grade 2, CAT IV 600V
Accessories
High voltage bar, High voltage test line,USB communication lineUSB, charger, Software CD, Instruction Manuals, Instruments box
Feature
- Absorption ratio and polarization index measurement- Communication line: USB communication line 1pc
- Test line: High voltage rod red line 3 meters, high voltage test line black line 1.5 meters, green line 1.5 meters
- Data Storage: 500 groups, "FULL" symbol indicates that storage is full
- Data Review: Data review function: "READ" symbol display
- Overflow Display: Exceed measurement range overflow function: “OL ” symbol display
- Alarm function: When the measured value exceeds the alarm set value, an alarm prompt is issued.
- Battery voltage: When the battery voltage is low, low battery symbol will display
- Automatic shut-down: Automatic shutdown after 15 minutes boot
Use
Insulation resistance test, voltage test, current test, capacitance testProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
