Kusam Meco Digital Infrared Thermometer
#Grup produk P112421601
Spesifikasi
| Accuracy | ±(2°C / 4°F): 30°C to 100°C (-22°F - 212°F); ±2%rdg: 100°C - 550°C |
|---|---|
| Auto Power Off (s) | 10 |
| Dimensions (mm) | 148x105x42 |
| Distance to Spot Ratio | 10:1 |
| Emissivity | 0.1 to 1.0 |
| Laser Power Out | ≤ 1mW, Class 2 Laser product |
| Laser Wave Length (nm) | Red 630-670 |
| Power Supply | 9V battery |
| Repeatability (°C/°F) | ±1 ( ±2) |
| Resolution (°C/°F) | 0.5/1/1 |
| Response Time (ms) | 250 |
| Temperature Range (°C) | -30 to 550 |
| Temperature Range (°F) | -22 to 1022 |
| Thermopile (μm) | 6-14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Infrared Thermometer
Model IRL 900
APPLICATION
Infra Red Thermometer can be used in places where it is difficult for a normal temperature probe to reach or places where it is dangerous such as Heat Treatment Furnance, High Voltage Operating Plants, Molten Metal Temperature Monitoring, Kiln Temperature, Bearing Temperature, Energy Conservation, Scientific Experiment, Research & Development, Air conditioning, Petrochemicals, Automobile repair & Maintenance.
It can be used for purposes where safety is involved such as Gas pipelines, Automotive Industry, Clinical use, Electrical Panel etc.
°C / °F Selectable
Backlight
Laser Sight Switchable
Max / Min / Avg / T
High / Low Alarm
Model IRL 900
APPLICATION
Infra Red Thermometer can be used in places where it is difficult for a normal temperature probe to reach or places where it is dangerous such as Heat Treatment Furnance, High Voltage Operating Plants, Molten Metal Temperature Monitoring, Kiln Temperature, Bearing Temperature, Energy Conservation, Scientific Experiment, Research & Development, Air conditioning, Petrochemicals, Automobile repair & Maintenance.
It can be used for purposes where safety is involved such as Gas pipelines, Automotive Industry, Clinical use, Electrical Panel etc.
°C / °F Selectable
Backlight
Laser Sight Switchable
Max / Min / Avg / T
High / Low Alarm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
