Kusam Meco Digital Grain Moisture Meter (Alat Ukur Kelembaban Biji)

Sebelum PPN:
Rp4.499.900
Spesifikasi
AccessoriesUser Manual, Battery & carrying case
Dimensions (mm)140×62×38 for main meter, φ10x200 for probe
Gear Selection9
Moisture Measurement Range (%)2-50
Operating Humidity (%RH)0-70
Operating Temperature (°C)0 to 40
Power SupplyStandard 9V battery
Recommended Gear During Testing1st for wheat. 2nd for millet. 3rd for husked rice. 4th for corn.
Resolution (%)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GRAIN MOISTURE METER
(Measures % Moisture & Temperature of Grains)
Model KM 963G-II

“KUSAM-MECO” Grain Moisture Meter Model KM 963-G-II incorporates the latest technology for determining the moisture in grains. It complements the family of moisture meters for wood (KM 963) & Paper (KM 963P). This meter is capable of measuring the moisture content of multiple grains quickly and accurately and suitable for the transferring, purchasing, storage and processing of grains with its powerful functions.
Feature
• The microcomputer technology (CPU) achieves more accurate measurement.
• Integrated single probe is suitable for one-hand operation. The environment temperature automatic compensation is also provided.
• 9V laminated battery will automatically alarm when battery voltage is lower than the specified value.
• The meter is solid and exquisite in structure and consists of durable optimal electronic components and shell made of light and hard plastic with high strength (PC+ABS), beautiful, portable and easy to operate.
• The testable grains include wheat, un-husked and husked rice and corn.
• Low Battery Indicator

Ulasan Produk

Tidak ada ulasan