Kusam Meco Digital Electromagnetic Radiation Tester

Sebelum PPN:
Rp2.499.900
Spesifikasi
Alarm ThresholdElectric Field:40V/m, Magnetic Field:0.4 mT
Dimensions (mm)63.6x31x125.8
Electric Field Precision (V/m)1
Electric Field Range (V/m)1-1999
Frequency Range (Hz)5-3500M
Magnetic Field (mT)0.01-19.99
Magnetic Field Precision (mT)0.01
Measuring ModeDual Mode
Operating Humidity (%RH)Below 80
Operating Temperature (°C)0 to 50
Overload Alarm“1” appears on LCD
Power9V Battery
Reading Display31⁄2 Digit Digital LCD display with Backlight
Sample Time (s)0.4
UnitElectric Field:V/m; Magnetic Field:mT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electromagnetic Radiation Tester
Model KM 196
Sound & Light Alarm
Data Hold function
Auto Power Off
Average & Peak measurement
Low Battery Indication

Ulasan Produk

Tidak ada ulasan