Kusam Meco Digital Absolute Pressure Meter

Sebelum PPN:
Rp9.599.900
Spesifikasi
Accuracy±3.0hPa, ±1.2 in H2O
Auto Power Off (minute)About 20
Display6 digits LCD display
Humidity (%RH)<80
Operating Humidity (%RH)0-80
Operating Temperature (°C)0-59
Operating Temperature (°F)32-122
Parameters (Absolute/Barometric)Pa, hPa, mbar, mm H2O, mmHg, inHG, in H2O, psi
Range (hPa)300 ... 1.200
Range (inH2O)120.4 ... 481.8
Resolution0.1hpa, 0.1in H2O
Sample Rate (time/s)1
Storage Humidity (%)0-80%RH
Storage Temperature (°C)-20 to 60
Storage Temperature (°F)- 4 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital Absolute Pressure Meter
Model KM 8070

KM 8070 is an absolute pressure measuring instrument with 8 units (Pa, hPa, mbar, mmH2O, mmhg, inHG, in H2O, psi). It is normally used to measure absolute pressure, e.g. for pressure compensation in velocity measurement in ducts, laboratories and production processes. Barometric measurement and height measurements between two points are also possible. With hold, MAX, MIN, and AVG function, KM 8080 is widely used in HVAC, Laboratories and architecture project. With our reputation for quality products, you can find it is the most economic instruments for pressure meter

Ulasan Produk

Tidak ada ulasan