Kusam Meco DC/AC Autoranging Digital Clampmeter

Sebelum PPN:
Rp7.599.900
Spesifikasi
APO Consumption (μA)190 typical
APO Timing (minute)Idle for 30
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)188x63x40
Display3-3/4 digits 4000 counts LCD display
Jaw Opening & Conductor Diameter (mm)30 Max
Low Battery (V)Below approx 2.4
Operating Temperature (°C)0 to 40
Power Consumption (mA)DCA & ACA: 11 typical, Other function: 2.9 typical
Power SupplyStandard 1.5V AAA Battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTrue RMS
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)3 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
400A Dc/Ac Autoranging True RMS Clamp-On Meter With Full Multimeter Ranges
Model KM 061 -AVERAGE SENSING - 18 FUNCTION 37 RANGES
Model KM 062 - TRUE RMS SENSING - 20 FUNCTION 37 RANGES

Measure line-level ACV frequency via test leads
Relative Zero feature
4000 Counts high resolution, Fast measurements
Versatile & Handy
Backlight display (KM 062)
Fully Autoranging on all functions for ease of use
AC True RMS Voltage & Current Functions (KM 062)
30ms Max HOLD to capture in-rush currents
DCA / ACA 0.1A to 400A non-invasive current measurements
Display Hold, PEAK-rms MAX HOLD & Data Hold
Fast Audible Continuity
Diode Test

Ulasan Produk

Tidak ada ulasan