Kusam Meco DC Power Supply Dual O/P

Sebelum PPN:
Rp9.799.900 - Rp10.999.900
Spesifikasi
Current Display Accuracy±2% + 2 dgts
Current EffectCV ≤ 1x10-4+ 0.5mV; CC≤ 2x10-3+ 6mA
Dimensions (mm)340x260x155
Input Voltage (V)220 ± 10%; 50Hz ± 2Hz or 110 ± 10%; 60Hz ± 2Hz
Load EffectCV ≤ 1x10-4+ 2mV (output current ≤3A) ≤ 1x10-4+ 5mV (output current >3A) CC≤ 2x10-3+ 6mA
Nominal Output Current (A)3
Nominal Output Voltage (V)5±3%
Operating Humidity (%RH)<80
Operating Temperature (°C)0 to 40
Output Current (A)2 X 0-5
Output Current Effect≤ 1x10-4+1mV
Output Load Effect≤ 1x10-3
Output voltage (V)2x0-30
Parallel Current (A)0-10
Parallel Voltage (V)0-30
Ripple & NoiseCV≤ 0.5mVrms (output current ≤ 3A); ≤ 1.0mVrms (output current >3A); CC≤ 3mArms
Series Current (A)0-5
Series Voltage (V)0-60
Storage Temperature (°C)-10 to 70 (< 70% R.H.)
Voltage Display Accuracy±1% + 2 dgts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
DC Power Supply
Model KM PS 302D-II /303D-II/305D-II

Two Adjustable outputs & one 5V / 3A fixed output
Two-way regulated power supply can be randomly in series, in parallel or in dependently according to requirements
And do not need external connection, just control by switch
Have constant Voltage & constant current operation mode. C.C & C.V convert automatically
Low Ripple & Noise
4 groups 3 LED Digital Display
Have Current limitation protection
5V Regular output power supply

Ulasan Produk

Tidak ada ulasan