Kusam Meco Data Logging True RMS Digital Multimeter
#Grup produk P112421267
Spesifikasi
| APO Consumption (μA) | 50 typical |
|---|---|
| APO Timing (minute) | Idle for 30 |
| Accessories | Test lead pair, Battery installed, User Manual, One BKP60 banana plug type-K Thermocouple |
| Altitude (m) | Operating below 2000 |
| Dimensions (LxWxH) (mm) | 208x103x64.5 |
| Display | 9999 Counts : ACV, DCV, Hz & nS; 6000 Counts : mV, µA, mA, A, Ohm & Capacitance |
| Ingress Protection | IP54 |
| Low Battery (V) | Below approx 7 |
| Operating Temperature (°C) | 0 to 45 |
| Overload Protection | μA & mA: 0.44A/1000V AC & V DC,IR 10kA F Fuse; A: 11A/1000V AC & V DC, IR 20kA F Fuse; V: 1100V DC/AC rms; mV, W & Others: 1000V DC/AC rms |
| Pollution Degree | 2 |
| Power Consumption (mA) | 5 typical |
| Power Supply | Single 9V battery |
| Relative Humidity | Max. 80% for temperature up to 31°C decreasing linearly to 50% at 45°C |
| Sensing | AC, AC+DC True RMS |
| Storage Temperature (°C) | -20 to 60 (<80% R.H with battery removed) |
| Temperature coefficient | Nominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 45°C), or otherwise specified |
| Terminals (to COM) Measurement Category | V/A/mAmA: Category IV 1000V AC & V DC |
| Transient Protection (kV) | 12 (1.2/50µS surge) |
| Update Rate (times/s) | Digital Display : 5 (nominal); 41 Segments Bar-graph : 60 per second max |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC; AC+DC TRUE RMS MULTI PARAMETER MOBILE-LOGGER
DIGITAL MULTIMETER WITH PC INTERFACE
KM 525 Stand-alone logging capability 43500 / 87000 points for dual / single display with selectable logged interval 0.05s, 0.1s, 0.5s, 1s, 2s, 3s, 4s, 5s, 10s, 15s, 30s, 60s, 120s, 180s, 300s, 600s.
Safety
Double insulation per IEC/UL/EN61010-1 Ed. 3.0, IEC/EN61010-2-030 Ed. 1.0, IEC/EN61010-2-033 Ed. 1.0, IEC/UL/EN61010-031 Ed. 1.1 and CAN/CSA-C22.2 No. 61010-1-12 Ed. 3.0 to Category IV 1000 Volts AC & DC
EMC : Meets EN61326-1:2006 (EN55022, EN61000-3-2, EN61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11)
In an RF field of 3V/m : Capacitance function is not specified
Other function ranges :
Total Accuracy = Specified Accuracy+100digits
Performance above 3V/m is not specified.
- Rugged fire retarded casing with battery access door.
- Replaceable protective holster with probe-holders & Tilt-stand
- 1000V (Ohm,Capacitance & all other Functions)
Input protection
- LVD meets EN61010-1 CAT IV 1kV
DIGITAL MULTIMETER WITH PC INTERFACE
KM 525 Stand-alone logging capability 43500 / 87000 points for dual / single display with selectable logged interval 0.05s, 0.1s, 0.5s, 1s, 2s, 3s, 4s, 5s, 10s, 15s, 30s, 60s, 120s, 180s, 300s, 600s.
Safety
Double insulation per IEC/UL/EN61010-1 Ed. 3.0, IEC/EN61010-2-030 Ed. 1.0, IEC/EN61010-2-033 Ed. 1.0, IEC/UL/EN61010-031 Ed. 1.1 and CAN/CSA-C22.2 No. 61010-1-12 Ed. 3.0 to Category IV 1000 Volts AC & DC
EMC : Meets EN61326-1:2006 (EN55022, EN61000-3-2, EN61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11)
In an RF field of 3V/m : Capacitance function is not specified
Other function ranges :
Total Accuracy = Specified Accuracy+100digits
Performance above 3V/m is not specified.
- Rugged fire retarded casing with battery access door.
- Replaceable protective holster with probe-holders & Tilt-stand
- 1000V (Ohm,Capacitance & all other Functions)
Input protection
- LVD meets EN61010-1 CAT IV 1kV
Feature
Special Features:— Stand alone Multi Parameter logging
— Record Max/Min/MAX-MIN readings, Auto Ranging
— Audible & Visible Input Warning;
— Auto-Ranging Relative Zero Mode
— AutoCheck V & Auto-Ranging 50ms Record;
— T1-T2 differential temperature readings
— NCV & Probe-Contact EF-Detection
— nS conductance
— Lo-Z volts to drain Ghost Voltages (AutoCheck Feature)
— Logic & Line Level Frequency
— Logic Level Duty Cycle Readings
Feature
— DC Voltage basic Accuracy 0.08%
— 4 digit 10,000 counts Backlight Dual Digital LCD Display
— Low Battery Indication
— AC, AC+DC True RMS Conversion; Frequency Bandwidth 20kHz (V) & 1kHz (A)
— Fast Measurements, 5/sec
— Auto Power Off
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
