Kusam Meco Counts Large Display LCR Meter

Sebelum PPN:
Rp6.099.900
Spesifikasi
AccuracyStated accuracy at 23°C ± 5°C,<75% R.H
Basic Accuracy±(0.3%rdg + 1dgt)
Digit Size (mm)17.5
Dimensions (HxWxD) (mm)200x90x40
Display31⁄2 digit LCD display (1999 Counts)
Measurement Rate2.5 times per second, nominal
Operating Temperature (°C)0 to 40 at <70% R.H
Over Range(OL) or (-OL) is displayed
PowerSingle 9V Battery
Storage Temperature (°C)-20 to 60 (0-80% R.H with battery removed)
polarityAutomatic, positive implied, (-) negative polarity indication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3 1⁄2 Digit 1999 Counts Large Display Digital LCR Meter
Model KM 954MK-II (13 Functions 29 Ranges)

Professional Grade Digital LCR Mete
Diode Test
MAX HOLD & DATA HOLD facility
Low battery indication

Ulasan Produk

Tidak ada ulasan