Kusam Meco Counts Digital Multimeter + LCR Meter

Sebelum PPN:
Rp5.099.900
Spesifikasi
Basic Accuracy (%)±0.5
Digit Size (mm)18(H)
Dimensions (HxWxD) (mm)200x90x40
Display31⁄2 digit LCD display (1999 Counts)
Low Battery IndicationThe battery icon is displayed when the battery voltage drops below the operating level
Measurement Rate2.5 times per second, nominal
Operating Temperature (°C)0 to 40 at <70%R.H
Over Range Indication‘OL’ or ‘-OL’ is displayed
PowerSingle, Standard 9V battery
SensingAverage
Storage Temperature (°C)-20 to 60 (0-80% R.H with battery removed from meter)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3 1⁄2 DIGIT 1999 Counts Digital Multimeter + LCR Meter
MODEL - 306 (13 Functions 43 Ranges)

Professional Grade Rugged DMM + LCR Meter
Most rugged, Easy to use hand held meter
MAX HOLD facility
Auto Zero Mode
Auto range on Frequency Range
Low battery indication
Transistor hFE test
Diode Test, Continuity Test & Duty Cycle

Ulasan Produk

Tidak ada ulasan