Kusam Meco Counts Digital Multimeter

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (LxWxH) (mm)158x79x47
Display3 Digit 1999 Counts Backlight LCD Display
Operating Temperature (°C)0 to 40, R.H. <75%
Power Supply9V Battery
Storage Temperature (°C)-15 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 Digit 1999 Counts Digital Multimeter
MODEL - KM 4001

This 50kΩ /V analog multitester with its wide range of measurement capabilities, which includes a 10A AC range, is particularly designed for the requirement of electrical and electronic specialists and engineers. This instrument is also provided with meter over load protection and shock proof device
Feature
Non-contact AC Voltage sensing
NCV-LED indicator
Diode & Continuity test
Over-range Indication
Backlight LCD Display
Low battery indication
Automatic polarity display

Ulasan Produk

Tidak ada ulasan