Kusam Meco Counts Capacitance Meter with Capacitor Discharge Function

Sebelum PPN:
Rp2.699.900
Spesifikasi
Basic Accuracy±(0.5%rdg + 1dgt)
Dimensions (HxWxD) (mm)151x70x38
Display3 1⁄2 digit Max. 1999 Counts liquid crystal LCD display
Display Size (mm)14
Low BatteryThe sign is displayed when the battery voltage drops below the operating level
Measurement Rate2.5 times per second nominal
Operating Temperature (°C)0 to 50; <70%R.H
Over Range Indication\"1\" is displayed on MSD
PowerSingle, Standard 9V battery
Storage Temperature (°C)-20 to 60 (0 to < 80% R.H. with battery removed)
ZeroAutomatic
polarityAutomatic, positive implied, (-) negative polarity indication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3½ DIGIT 1999 Counts Digital Multimeter
MODEL - 333 ( 1 Function 10 Ranges)

• High Measurement Range Capacitance Meter
• Zero adjustment by knob on the front.
• CE Approved

Ulasan Produk

Tidak ada ulasan