Kusam Meco Coating Thickness Gauge For Ferrous & Non-Ferrous (Alat ukur ketebalan)
#Grup produk P112420949
Spesifikasi
| Accuracy | Type A: ±(3%+1mm) Type B: ±(2%+1mm) |
|---|---|
| Backlight | YES |
| Calibration | Zero point calibration |
| Maximum Measuring Range | Two readings per second |
| Measuring Principle | Magnetic induction (Probe F), Eddy Currents (Probe N) |
| Measuring Range | 0 to 1500mm |
| Min. Thickness of Substrate (mm) | 0.2 (Probe F); 0.05 (Probe N) |
| Minimum Curvature Radius Concave (mm) | 25 |
| Minimum Curvature Radius Convex (mm) | 5 |
| Minimum Measuring Area (mm) | Diameter 20 |
| Operating Humidity (%RH) | 20-90 |
| Operating Temperature (°C) | 0 to 50 |
| Operating Temperature (°F) | 32 to 122 |
| Power Supply | Two 1.5V AAA battery |
| Probe | Probe F, Probe N |
| Resolution (mm) | 0-99.9 (0.1), 100-999 (1), >1000 (0.01) |
| Statistics | No. of readings, mean, minimum, maximum |
| Storage Temperature (°C) | -10 to 60 |
| Storage Temperature (°F) | 14 to 140 |
| Units | mm, mm, mils |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Coating Thickness Gauge For Ferrous & Non-Ferrous Base Material
Model KM-FN-500A
INTRODUCTIONS
This compact gauge can be used for non-destructive coating thickness measurement of non-magnetic coatings, e.g. paint, enamel, chrome on steel, & insulating coatings, e.g. pain & anodizing coatings on non-ferrous metals.
APPLICATION
Coating thickness testing for car paint, electroplating, surface technology, pipeline anticorrosion coating, mechanical equipment surface anticorrosion, chemical equipment and quality control
Model KM-FN-500A
INTRODUCTIONS
This compact gauge can be used for non-destructive coating thickness measurement of non-magnetic coatings, e.g. paint, enamel, chrome on steel, & insulating coatings, e.g. pain & anodizing coatings on non-ferrous metals.
APPLICATION
Coating thickness testing for car paint, electroplating, surface technology, pipeline anticorrosion coating, mechanical equipment surface anticorrosion, chemical equipment and quality control
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qdP112420949-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
