Kusam Meco Clamp On Earth Resistance Tester with PC Interface

Sebelum PPN:
Rp30.999.900
Spesifikasi
CalibrationAutomatic self calibration
Current Measurement Range (A)0.00-20.0
Current Measurement Resolution (mA)0.05
Display Screen4 digit LCD, 47x28.5mm in length
External Electric Field (V/m)<1
External Magnetic Field (A/m)<40
Jaw Opening (mm)65x32
Maximum Resistance Measurement Resolution (W)0.001
Measured Current Frequency (Hz)50/60
Measurement Resistance Frequency (Hz)>1K
Operating Temperature (°C)-20 to 55
PC interfaceRS232 interface
Protection GradeDouble insulation
Range SelectionAutomatic
Resistance Measurement Range (W)0.01-1200
Sample Time (s)1
Setting Range of Current Alarm Critical Value (mA)1 - 499
Setting Range of Resistance Alarm Critical Value (W)1 - 199
Sound & Light Alarm“beep - beep - beep -” alarm sound, Flashing alarm symbol, By AL key to open, close, set
Storable Measurement Data99 groups

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CLAMP-ON TYPE EARTH RESISTANCE TESTER WITH PC INTERFACE

The new KM-1720+ Earth Resistance Tester is our company’s efforts for quality & the pursuit of excellence through continuous innovation and improvement of the old product to a complete upgrade. Its performance is mainly reflected in:
— The new design, panel 6 buton operation, the consistance performance.
— An increase of sound and light alarm, “beep - beep - beep -” alarm sound.
— Increase the interference signal recognition indicatior.
— Improved test stability.
— Stored data : 99 groups.
— Wider range : 0.01W - 1200W
— Lower power consumption : Maximum operating current not exceeding 50mA.
Use
1. Earthing of electric power and distribution system.
2. Telecom system earthing.
3. Earthing of lightning rod and oil depot.
4. CAT V network earthing.
5. Earthing of multi-storied building and warehouse etc.
6. Earth Pit Resistance.

Ulasan Produk

Tidak ada ulasan