Kusam Meco Clamp Ground Resistance Tester Ground

Sebelum PPN:
Rp27.999.900 - Rp36.999.900
Spesifikasi
Ambient Temperature and Humidity (°C/%RH)23±5, below 75
Clamp Diameter (mm)55x32
Data Review\"MR\" symbol indication when reviewing data
Data Storage300 Groups, the symbol “MEM” gives indication, “FULL” mark will flash to indicate the memory has been full
Display Mode4-digit LCD display, black screen design
FunctionGround resistant test, Loop resistance test, leakage current test
Ground Resistant Range0.01Ω-1200Ω Resolution: 0.001Ω Accuracy: ±1%±0.01Ω
Interference TestAutomatic identify interference signal, \"NOISE\" symbol indication when the interference current is large
LCD Dimensions (mm)46×29
Measurement MethodMutual induction
Meter Dimension (WxTxH) (mm)85x58x285
Overflow DisplayExceed measurement range overflow function “OL ” symbol display
Power Supply4 section 5 Alkaline Dry Battery
Resistance Range (ohm)0-1200
Resistance Resolution (Ω)0.001
Sampling Speed (time/s)About 2
TypeExplosion-proof Type (KM 1690); Multifunctional Type(KM 1790)
Ω+A Synchronized DisplayΩ+A same screen display

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp ground resistance tester
MODEL - KM 1690 / KM 1790

Clamp ground resistance tester is a new generation of groundless pile measurement method that our company's technical team meticulously developed. It uses a brand new generation of LCD, black screen backlight display and microprocessor technology to measure the grounding resistance through inductive method. When measuring a grounded system with a loop, it is not necessary to disconnect the ground lead wire, and no need for auxiliary electrodes. It is safe and fast. Widely used in telecommunications, electricity, meteorology,computer rooms, oil fields, power distribution lines, iron tower transmission lines, gas stations, factory grounding networks, lightning rods and so on. The instrument has the test precision, fast, simple, stable, reliable and other features

Clamp ground resistance tester is microprocessor controlled, and accurately detects ground resistance. It uses a fast filtering technique to minimize interference. At the same time store 300 groups of data, with unique features such as numerical maintenance and intelligent alarm prompts
Feature
Clamp ground resistance tester is microprocessor controlled, and accurately detects ground
resistance. It uses a fast filtering technique to minimize interference. At the same time store
300 groups of data, with unique features such as numerical maintenance and intelligent alarm prompts

• New black screen design, luxury
• Ω+A same screen display
• Quick self-test function without waiting
• Using fast filtering technology, strong anti-interference ability
• New design, long life clamp head
• 300 sets of storage

Ulasan Produk

Tidak ada ulasan