Kusam Meco Capacitive High Voltage Detector

Sebelum PPN:
Rp35.999.900
Spesifikasi
Auto-Off (minute)3
Battery Current (mA)<30
Battery Low (V)<7
Bridging ProtectionYes
Dimensions (LxWxD) (mm)300x100x100
Indicator Light MeasurementGreen = Armed; Red = V Detected
Response Time (s)< 1
Spark ProtectionYes
System Voltage (kV)11
Test/Arming Button (kV)11
Threshold (kV)3.02
Threshold Set within Range (kV)1.65 to 4.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitive High Voltage Detector (Contact)
MODEL 213 HVD
Capacitive High Voltage Detector Model 213HVD have been designed to meet the latest IEC Standards. It is self starting and automatically activated when the High Voltage is applied to the contact electrode. It can also be manually armed before use by depressing the "TEST/ ARMING" Button. This detector is intended for use on sinusoidal (50 or 60Hz) High Voltage Systems. Capacitive High Voltage Detector Model 213HVD systems voltage is 11kV. It is utilized to determine if a system is live or not, so that it may be safely earthed / grounded. Model 213HVD is designed for outdoor, but can be utilized indoor and in all wheather condition. It is housed in a rugged, reinforced nylon moulded casing and are shock drop and vibration resistant. Non-standard threshold voltages can be customized to suit applications requirements. The High Voltage Detector have a low battery detection which inhibit manual arming when the battery is too low. The Nylon case is easy to clean and maintain and the High Voltage Detector is supplied with the cleaning kit. A visual indication shows when the High Voltage Detector is armed. When armed, the Green Leds flashes about twice per second. When High Voltage is detected, the RED Leds flashes about twice per second and the buzzer also buzz intermittently.
Feature
• Excellent Shock Resistance.
• Rugged Nylon moulding
• Auto - ON (when Voltage Detected).
• Excellent Drop Resistance.
• Good Vibration Resistance.
• Built - in Proving and self - test circuit
• Compatible with all link sticks.
• High Bright Color Coded LEDS.
• Works from normal 9V battery.
• Interchangeable Contact Electrode
• Use in All Whether Conditions.
• Compatible with all link sticks.
• Lightweight, Robust & Compact.
• Suitable for indoor and outdoor use.
• Self (Auto-On) or Manual Arming.
• Easy access to batteries.
• Customized threshold on demand.
• Auto - Off (if no voltage detected).

Ulasan Produk

Tidak ada ulasan