Kusam Meco Cable Fault Locator

Sebelum PPN:
Rp80.999.900
Spesifikasi
Data Port to PCOptional
Dimensions (mm)200x90x43
Maximum Sampling Frequency (MHz)100
Power SupplyLithiumion Battery
Pulse Test Range (m)8km (4, 16, 32 optional)
Pulse Test Voltage (V)Greater than equal to 30
Record MemoryOptional (200 groups to USB)
Test Dead Zone (m)0
Test Result Display ModeWave Shape
USB Storage (optional)Transmit wave form to U disk, and analyze the wave form on computer
VOP Adjusting Range (m/ms)100 to 300
Working Temperature (°C)-5 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable Fault Locator
KM-CFPL-612

This cable fault locator is designed for ease of use, portable, light weight and easy for carry. It take the time domain reflectometer (TDR) for measuring the exact fault location such as the broken line, cross faults, earthing, poor insulation and poor contact of the lead covered cables as well as plastic cables.
As you set proper wave velocity, just press Auto key, you will get the test result within 2 seconds. It is an effective tool to reduce troubleshooting time, improve work efficiency and reduce labor intensity of line maintenance staff. It also can be used in line projects acceptance and inspection of electrical cables
Feature
No test dead zone
Fast test speed & accurate test distance
Portable and easy to carry
Large colorful LCD display
Humanized operation interface; six function keys can do all the tests
High-energy Li battery, continuous work 10 hours

Paulse Testing Method (TDR)
Line Mix and Break Fault
Auto & Manual Distance Test
Wave shape Comparison
Test Result Record optional
Distance Test Accuracy less than equal to 1m.

Ulasan Produk

Tidak ada ulasan