Kusam Meco Battery Quality Analyzer
#Grup produk P112420806
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Battery Quality Analyzer
Model KM-900
High Performance
Battery Quality Analyzer
Data Logger with Trend Analysis
Abundant Data Logging and Accurate Trend Analysis is available backed by Internal SD Card stored up to 7.5 million data in Text or Graphic mode
• The Battery Quality Analyzer is designed internal resistance, open-circuit voltage, and terminal temperature of s econdary batteries, including Lead Storage Cells ( Lead -Acid batteries), nickel-cadmium batteries, lithium-ion batteries and nickel-metal hydride batteries. for measuring the
• AC four-terminal method to measure the internal
• resistance by eliminating lead resistance and contact
• resistance to get the accurate results.
• Multiple display to show the internal resistance, voltage and temperature or voltage, current and temperature of the battery simultaneously.
• It has 99 sets of composite comparator function, which can be set at resistance and voltage values to get the reliable detection of battery deterioration.
• Pin type lead, which can easily contact the battery electrodes supplied as standard to get more accurate 4 -terminal measurement.
• Clamp adaptor for DC current or AC current measurements.
Model KM-900
High Performance
Battery Quality Analyzer
Data Logger with Trend Analysis
Abundant Data Logging and Accurate Trend Analysis is available backed by Internal SD Card stored up to 7.5 million data in Text or Graphic mode
• The Battery Quality Analyzer is designed internal resistance, open-circuit voltage, and terminal temperature of s econdary batteries, including Lead Storage Cells ( Lead -Acid batteries), nickel-cadmium batteries, lithium-ion batteries and nickel-metal hydride batteries. for measuring the
• AC four-terminal method to measure the internal
• resistance by eliminating lead resistance and contact
• resistance to get the accurate results.
• Multiple display to show the internal resistance, voltage and temperature or voltage, current and temperature of the battery simultaneously.
• It has 99 sets of composite comparator function, which can be set at resistance and voltage values to get the reliable detection of battery deterioration.
• Pin type lead, which can easily contact the battery electrodes supplied as standard to get more accurate 4 -terminal measurement.
• Clamp adaptor for DC current or AC current measurements.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
