Kusam Meco Backlight Display Digital Multimeter

Sebelum PPN:
Rp9.599.900
Spesifikasi
APO Consumption (mA)Typical 10
APO Timing (minute)Idle for 30
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)161x80x50 (with Holster)
Display3-5/6 digits 6000 counts LCD display
Low Battery (V)Below approx. 2.5
Operating Temperature (°C)-10 to 45
Pollution Degree2
Power Consumption (mA)Typical 3.2
Power Supply1.5V AAA battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 45°C
SensingTRUE RMS
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed from meter)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 45°C), or otherwise specified
Update Rate (times/s)5 (nominal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3-5/6 Digit 6000 Counts TRMS Digital Multimeter WITH VFD, EF-Detection
MODEL KM 235

VFD V & Hz Function
EF-Detection (NCV)
Paper White Backlight Display
Auto-ranging Relative Zero Mode
Auto Power Off
Low Battery Indication
Display Hold
Diode & Continuity Test
Type-K Temperature
BeepLit Continuity, Features Audible Beep & Visible Backlight Effects
Beep-Jack Input warning on mAmA/A terminals plug in
Auto-ranging MAX/MIN/AVG record
AutoV LoZ Feature. Automatic DC & AC1000V Selection with Low Initial Impedance to drain
ghost voltages
Rugged Fire retarded casing

Ulasan Produk

Tidak ada ulasan