Kusam Meco Autoranging TRMS Digital Multimeter

Sebelum PPN:
Rp12.999.900 - Rp22.999.900
Spesifikasi
APO Timing (minute)Idle for 17
Altitude (m)Operating below 2000
Operating Temperature (°C)0 to 45
Pollution Degree2
Power SupplySingle 9V battery
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 45°C
Storage Temperature (°C)-20 to 60 (<80% R.H with battery removed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
500,000 Counts Autoranging True Rms Digital Multimeter With VFD & Pc Interface
MODEL KM 869 (19 functions 59 ranges)

Special Features
Beep-Jack Audible & Visible Input Warning
41 Segment Analog Bar-graph
Relative Zero Mode
PC Interface Capability
VFD-V & VFD-Hz readings
Crest (Instantaneous Peak Hold) function
T1-T2 differential Temperature readings
500,000 counts stable DCV mode

Features
DC Voltage Basic Accuracy 0.02%
AC; AC+DC True RMS Conversion AC. AC+DC
Voltage Bandwidth upto 100kHz (V) & 10kHz (A)
5-4/5 Digit 500,000 counts large easy to read LCD
Dual display with white Backlight
Fast Measurements, 5/sec; Fully Auto-Ranging
Record MAX, MIN & AVG. readings
MAX & MIN readings & Data Hold Function
dBm function with 20 selectable values
High speed Capacitance measurement
1000V General Input Protection
Logic & Line Level Frequency
Logic Level Duty Cycle Readings & Diode Tester
Fast Audible Continuity & Diode tester
Auto Power Off

Ulasan Produk

Tidak ada ulasan