Kusam Meco Autoranging Digital Multimeter
#Grup produk P112420727
Sebelum PPN:
Rp9.799.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| APO Timing (minute) | Idle for 17 |
|---|---|
| Altitude (m) | Operating below 2000 |
| Dimensions (LxWxH) (mm) | 186x87x35.5; 198x97x55 with Holster |
| Low Battery (V) | Below approx. 7 |
| Operating Temperature (°C) | 0 to 45 |
| Pollution Degree | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safety
- Double insulation per IEC/UL/EN61010-1Ed.3.0, IEC / EN61010-2-030 Ed. 1.0, IEC / EN61010-2-033 Ed. 1.0, IEC/UL/EN61010-031 Ed. 1.1 and CAN/CSA-C22.2 No. 61010-1-12 Ed. 3.0 to CAT III 1000V AC & DC & CAT IV 600V AC & DC.
- Transient Protection: 8KV (1.2/50µS surge)
- Terminals (to Com) Measurement Category: V/A/mAµA : Category III 1000V AC & V DC & CAT IV 600V AC & V DC.
- Overload Protections :
mA & mA : 0.44A/1000V DC/AC rms, IR10kA, F Fuse
A : 11A/1000V DC/AC rms, IR 20kA, F Fuse
V : 1100V DC/AC rms
mV, W & Others :1000V DC/AC rms
- E.M.C. : Meets EN61326-1:2006(EN55022, EN61000-3-2, EN61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11)
In an RF field of 3V/m:
Capacitance function is not specified
Other function ranges:
Total Accuracy = Specified Accuracy +100 digits
Performance above 3V/m is not specified
- Double insulation per IEC/UL/EN61010-1Ed.3.0, IEC / EN61010-2-030 Ed. 1.0, IEC / EN61010-2-033 Ed. 1.0, IEC/UL/EN61010-031 Ed. 1.1 and CAN/CSA-C22.2 No. 61010-1-12 Ed. 3.0 to CAT III 1000V AC & DC & CAT IV 600V AC & DC.
- Transient Protection: 8KV (1.2/50µS surge)
- Terminals (to Com) Measurement Category: V/A/mAµA : Category III 1000V AC & V DC & CAT IV 600V AC & V DC.
- Overload Protections :
mA & mA : 0.44A/1000V DC/AC rms, IR10kA, F Fuse
A : 11A/1000V DC/AC rms, IR 20kA, F Fuse
V : 1100V DC/AC rms
mV, W & Others :1000V DC/AC rms
- E.M.C. : Meets EN61326-1:2006(EN55022, EN61000-3-2, EN61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11)
In an RF field of 3V/m:
Capacitance function is not specified
Other function ranges:
Total Accuracy = Specified Accuracy +100 digits
Performance above 3V/m is not specified
Feature
5-4/5 DIGITS 50000/500,000 COUNTS HAND HELD TRMS DIGITAL MULTIMETER WITH PC INTERFACESpecial Features
- 100kHz Bandwidth voltage function
- Record MAX, MIN, MAX-MIN readings.
- Crest (Instantaneous Peak Hold) MAX, MIN, MAX- MIN readings.
- Relative zero mode.
- 500,000 counts high resolution stable reading mode.
- dBm readings.
- %4-20mA loop current readings.
- High noise rejection filtered Line Level Frequency mode.
- Line Level Frequency with 4 Trigger Levels.
- HBC Fuse Protection
Features:
- DC Voltage Basic Accuracy 0.02%
- Fully Autoranging
- Backlighted display
- T1-T2 differential Temperature readings.
- Fast Data Measurement 5/sec
- Data Hold, Diode Test & Duty Cycle
- Audible & Visible input warning.
- Auto Power Off
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
