Kusam Meco Auto Ranging TRMS Digital Multimeter

Sebelum PPN:
Rp8.899.900
Spesifikasi
Altitude (m)Operating below 2000
Basic Accuracy (DCV)0.005
Dimensions (LxWxH) (mm)186x87x35.5; 198x97x55 with Holster
Display3-3/4 digits 4000 counts backlight large easy to read LCD display
Low Battery (V)Below approx 2.4
Operating Temperature (°C)0 to 40
Pollution Degree2
Power Consumption (mA)3.2 typical
Power SupplyStandard 1.5V AAA Battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTrue RMS AC Voltage & Current
Sleep Mode Consumption360 μ A typical
Sleep Mode TimingIdle for 30 minutes
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)3 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4000 Counts Autoranging True RMS Digital Multimeter
Model KM-807S

25ms Max Hold
Fully Autoranging
Data Hold
Relative Zero Mode
Jack Beep audible warning against improper plug in
Diode Test
Fast audible Continuity Test
Fire retarded case
Splash proof construction
Auto power off

Ulasan Produk

Tidak ada ulasan