Kusam Meco Analog Multimeter

Sebelum PPN:
Rp8.999.900
Spesifikasi
AC Current Accuracy (%)±3 F.S
AC Voltage Accuracy (%)±3 F.S
AC Voltage Range (V)2.5/10/50/250/1000
AC Voltage Sensitivity (Ω/V)10K
DC Current Accuracy (%)±2 F.S
DC Current Range (A)25m-1m-25 /500 10 (on separate input)
DC Voltage Accuracy (%)±2 F.S
DC Voltage Range (V)0.25/1/2.5/10/50/250/1000
DC Voltage Sensitivity (kΩ/V)50
Decibelmeter-20 to 62dB 0dB=1mW/600Ω Direct Scale -20 to + 10dB
Dimensions (LxWxD) (mm)160x100x45
Power Source1.5V (AA) x 2
Resistance Accuracy (%)±3 of F.S. length
Resistance Range (ohm)Rx10.2 to 20k, Rx102 to 200k, Rx10020 to 2M, Rx1K200 to 20M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Analog Multimeter
MODEL - KM-ST-505N

This 50kΩ /V analog multitester with its wide range of measurement capabilities, which includes a 10A AC range, is particularly designed for the requirement of electrical and electronic specialists and engineers. This instrument is also provided with meter over load protection and shock proof device.

Features
• High quality Taut Band movement.
• Easy to read 3-color scale for mistake proof reading.
• Mirror scale makes reading pointer easy.
• Safety features on all ranges.
• Safety features safety fused, safety "OFF" position.
• dB measurement.
• With stand makes reading and measuring easy.
• EN 61010-1 CATIII 600V EN 61326-1

Ulasan Produk

Tidak ada ulasan