Kusam Meco Tester Insulasi Analog (Megger Analog)

Sebelum PPN:
Rp2.099.900 - Rp2.199.900
Spesifikasi
ACV Range (V)0-600
AccessoriesTest Lead with probe x 1, test lead with clip x 1, Batteries, Carrying Case & User Manual
Accuracy±% reading ± digits
Dimensions (mm)Appx. 100x150x45
Environment to Guarantee Accuracy23°C ± 5°C, less than 75% RH
Operating Humidity (%RH)<75
Operating Temperature (°C)0 to 40
Power SupplyStandard 1.5V x 4 batteries
Storage Humidity (%RH)< 80
Storage Temperature (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Battery Operation
- Logarithmic Scale.
- Anti-parallax mirror scale for accurate readings.
- Power ON / OFF switch Lock for continuous measurement.
- Battery condition indication.
- Sturdy ABS case
- High Voltage (Output) LED Indicator
- Power ON/OFF Switch for continuous measurement
- AC Voltage measurement facility to check for live circuits.
- AC Voltage measurement Accuracy within ±5% of max. Scale value.
- Terminal- to- Terminal Voltage ± 10% of rated Voltage at "0" Megaohms scale.
- About 90% of rated Voltage at Center scale.
- Insulation Resistance Accuracy ± 5% indicated value
Use
- Insulation Test for general equipment & electronic components. - Test for a high power equipment (e.g. high power apparatuses for cable & communications apparatuses) - Insulation Test for power equipment.

Ulasan Produk

Tidak ada ulasan