Kusam Meco AC/DC TRMS Clamp-On Multimeter

Sebelum PPN:
Rp22.999.900
Spesifikasi
APO Consumption (mA)10 typical
APO Timing (minute)Idle for 34
AccessoriesTest leads (pair), user’s manual, Bkp60 banana plug; K-type Thermocouple x 1 & carrying case
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)264x97x43
Display3-5/6 digits 6000 counts & 31⁄2 digits 1,999 counts for Hz
Jaw Opening (mm)55 max
Low Battery (V)Below approx < 2.4
Operating Temperature (°C)0 to 40
Optional AccessoriesUSB interface kit BRUA-19X, BKB32 banana plug to type-K socket plug adaptor
Power Consumption (mA)Typical 14 for Current function & 5.2 for others
Power SupplyStandard 1.5V AAA Battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTRMS
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)5 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
AC / DC TRMS Clamp on multimeter VFD, EF-Detection, PC Interface For Solar Application
KM 3001

Ulasan Produk

Tidak ada ulasan