Kusam Meco AC/DC TRMS Autoranging Digital Clampmeter

Sebelum PPN:
Rp9.499.900
Spesifikasi
APO Consumption (μA)190 typical
APO Timing (minute)Idle for 30
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)227x78x40
Display3 3⁄4digits 4000 counts
Jaw Opening Size (mm)50 Max
Low Battery (V)Below approx. 2.5
Operating Temperature (°C)0 to 40
Pollution Degree2
Power Consumption (mA)Typical 11 for DCA / ACA & 2.9 for other functions
Power SupplyStandard 1.5V AAA Battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingAC TRMS Voltage & Current functions
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Transient Protection (kV)6.5 (1.2/50μs surge)
Update Rate (times/s)3 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1000ADC / 800A AC, 4000 Counts Clamp-on DMM
Model - 2754 A - AVERAGE SENSING (16 Function 30 Ranges)
2754 A-T - TRUE RMS SENSING (17 Function 30 Ranges)

DC 1000A / AC 800A Clamp-on + Full Multimeter ranges
Versatile & Handy
Fully Auto-ranging on all functions
Backlighted Display (Model 2754A-T)
30ms Max HOLD to capture in-rush currents
Data Hold, Max Hold & Relative Zero Mode
Fast Audible continuity Test & Diode Test
Auto power off

Ulasan Produk

Tidak ada ulasan